Abbotsford
PANTM2R6M0

PANDUIT TM2R6-M0 TM2R6-M0 Cable Tie Mount

Price $0.3539 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM2R6-M0

Description

The cable tie mount in black is applied with a rivet and is 0.43" (10.9 mm) wide. It uses a #6 (M3) screw and is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.42 in Height 0.27 in
Mounting 3/16" Rivet UPC 074983581825

Packages

1000 - UNIT - (1000)