Abbotsford
TABMPNY1000A0C

ABB MPNY-1000A-0-C Catamount® Cable Tie Mounting Base Mounting Base Black Nylon/Polyamide 6.6

Price $2.5672 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MPNY-1000A-0-C
Documents Documents

Description

Cable tie mounting base for use with 18 to 50 lbs cable ties. Acrylic based may be repositioned initially. Allow 24 to 72 hours setup for maximum performance with acrylic based adhesives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Mounting Base Type Mounting Base
Length 1-1/8 in Material Nylon/Polyamide 6.6
Color Black Temperature Rating -40 to 185 °F
Width 1-1/8 in Height 5.46 mm
Mounting Self-Adhesive UPC 728494112350

Packages

1 - UNIT - 1