Description
PanduitĀ® Dome-topĀ® Barb Ty Wingless Push-mount Ties provide an infinitely adjustable hold, even in confined spaces. Plus, with weather-resistant Nylon 6.6 material it's ideal for indoor and outdoor environments with harsh UV light. Standard cross section, 8.5L (216mm), Tensile strength: 222, Bundles up to 2.0 (51mm), black, 500pc.
Specifications
| Brand Name | Panduit | Sub Brand | Dome-Top® |
| Type | Cable Tie | Width | 9.4 mm |
| Thickness | 3.2 mm | Bundle Diameter | 50.8 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Standards | UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, BMECAT, RoHS Complaint |
| Application | General | UPC | 074983591497 |
Packages
| 1000 - UNIT - (1000) |