Abbotsford
TABL750MH0M

ABB L-7-50MH-0-M Cable tie mounting head nyl 7.5in 50lb 1000pack

Price $0.3450 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-7-50MH-0-M
Documents Documents

Description

CATAMOUNT® mounting head tie made of nylon.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Integrated Mounting Hole
Length 8.1 in Width 0.18 in
Thickness 0.053 in Bundle Diameter 0.0625 to 1.75 in
Locking Type Slot Grid, Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Edge Clip Temperature Rating -40 to 185 °F
Packaging Quantity 1000/Pack Standards UL E49405
UPC 728494916705

Packages

1 - UNIT - 1