Abbotsford
TABTY25M7

ABB TY25M-7 7-inch x 0.19 inch Ty-Rap High Performance Cable Tie, Purple

Price $0.1881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY25M-7
Documents Documents

Description

High Performance Cable Tie for Indoor applications, Purple Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.9mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-1-7),

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7.31 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon 6/6 Color Purple
Temperature Rating -40 to 85 °C Standards UL File Number E49405, Military Specification
UPC 786210844909

Packages

1 - UNIT - 1