Abbotsford
TABTY38MX

ABB TY38MX Ty-Rap® Cable Tie 50 lb 7.88 in L Nylon/Polyamide 6.6 Black Push Mount

Price $0.9980 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY38MX
Documents Documents

Description

Cable ties made from natural nylon 6/6 are excellent performers in most applications. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Push Mount
Length 7.88 in Width 0.184 in
Thickness 0.05 in Bundle Diameter 0.138 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 To 185 °F UPC 786210770505

Packages

7000 - UNIT - (7000)