Abbotsford
TABTYC25MX

ABB TYC25MX Ty-Rap® Cable Tie 35 lb 7-1/4 in L Nylon 6/6 Black High Performance

Price $0.5894 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYC25MX
Documents Documents

Description

Cable ties for special environments.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 7-1/4 in Width 0.178 in
Thickness 0.04 in Bundle Diameter 0.138 - 1.77 in
Locking Type Stainless Steel Barb Tensile Strength 35 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 To 185 °F UPC 786210848006

Packages

1 - UNIT - 1