Abbotsford
TABTYP23MX

ABB TYP23MX Ty-Rap® Cable Tie 18 lb 3.437 in L Weather-Resistant, UV-Resistant Polypropylene Black Lashing

Price $0.3524 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYP23MX
Documents Documents

Description

Weather-resistant polypropylene tie are ideally suited for chemical environments.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Lashing
Length 3.437 in Width 0.092 in
Thickness 0.036 in Bundle Diameter 0.625 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Weather-Resistant, UV-Resistant Polypropylene Color Black
Temperature Rating -40 To 185 °F UPC 786210977584

Packages

1 - UNIT - 1