Abbotsford
TABTYP27MX

ABB 13 inch x 0.27 inch Ty-Rap Cable Tie, Black

Price $2.5697 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYP27MX
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without interleaving Type Weather/UV-Resistant
Length 13.2 in Width 0.27 in
Thickness 1.6 mm Bundle Diameter 3.5 in
Locking Type Stainless Steel Barb Tensile Strength 60 lb
Material Polypropylene Color Black
Temperature Rating -40 to 85 °C Standards ASTM D6779
UPC 786210825328

Packages

500 - UNIT - (500)