Abbotsford
gou500ccr

MERSEN 500CCR INSULATING SLEEVE 500 MCM T C1

Price $257.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:500CCR

Description

Mersen CP cable protectors are special purpose limiters which are crimped or bolted to cables to clear and isolate faults quickly, increasing the reliability of service entrance and distribution runs. They are current-limiting with a 200,000A interrupting rating, yet will carry low cable overloads which are handled by standard protective devices. Cable protectors are rated in terms of cable size and material (Al or Cu). Heat shrinkable (HS) tubing can be specified for field installation. For cables smaller than 4/0, class J fuses can be used.

Specifications

Brand Name Ferraz Shawmut Material Molded Rubber
Type Cable Protector UPC 782001935481

Packages

1 - UNIT - 1