Abbotsford
BURYA302TC38

HUBBELL YA302TC38 Copper Compression Lug

Price $72.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA302TC38
Documents Documents

Description

Copper Compression lug, 2 Hole w/o Inspection Window, 300 kcmil, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Type YA-2N Conductor Size 300 MCM
Number of Holes 2 Stud Size 0.375 in
Overall Length 4.45 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL 486A-486B Application For Code Conductor
UPC 781810019924

Packages

1 - UNIT - 1