Abbotsford
TABCTL402

ABB CTL402 Blackburn® 2-Hole Compression Lug 2 Holes Copper 4/0 AWG 1/2 in Stud size

Price $63.6212 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL402

Description

Short barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable an portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name 2-Hole Compression Lug Type Straight
Conductor Size 4/0 AWG Number of Holes 2
Stud Size 1/2 in Barrel Length Short
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin-Plated Standards UL E9809 Listed
UPC 783786131952

Packages

10 - UNIT - (10)