Abbotsford

ABB 3H3 Blackburn® Split Bolt Connector

Price $18.9063 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3H3

Description

Split bolt connector. Bolt and nut are made of high strength corrosion-resistant bronze alloy. CSA Certified and UL Listed.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Type H, High Strength
Material Bronze Alloy Standards UL E9809 Listed, CSA Certified
Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection UPC 783786200092

Packages

1 - UNIT - 1