Abbotsford

ABB 9HPS Connector split bolt copper w/spacer 10-12AWG

Price $25.6401 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:9HPS
Documents Documents

Description

BLACKBURN® split bolt connector with spacer. Bolt and pressure bar of copper alloy completely tin-plated. For use on copper, aluminium and ACSR conductors. Connectors are CSA Certified and UL Listed for copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Split Bolt Connector with Spacer Type Split-Bolt
Main Conductor Size 12-10 AWG Material Copper Alloy
Tap Conductor Size 12-10 AWG Mounting Type Hexagon Screw
Finish Electro-Tin Plated, Galvanic Tinned Color Metallic
Standards UL E9809 Listed Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200405

Packages

1 - UNIT - 1