Abbotsford
TABSMS39497

ABB SMS394-9-7 EZ Code® Wire Marker 7 Vinyl White

Price $24.6188 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS394-9-7

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Number, Roller Shape, Plug-in, Closed
Legend 7 Legend Color Black
Background Color White Cable Size 13-4 AWG
Material Vinyl Marker Height 9.5 mm
Marker Width 6.6 mm For Use With 3.9878 - 3.9878 mm dia Cable
UPC 786209910264

Packages

1 - UNIT - 1