Abbotsford
TABSMR1969DH

ABB SMR196-9-DH Wire marker "-" reel vinyl 16-10AWG wht E-Z-CODE

Price $68.1964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-9-DH

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name Thomas & Betts Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Clip-On, Closed Combination, Plug-In, Roller Shape, Symbols
Legend - Background Color White
Cable Size 16-10 AWG Material PVC
Series/Model SMR Marker Height 0.165 in
Marker Width 0.146 in For Use With 1.4986 - 1.4986 mm dia Cable
Packaging Quantity 1000/Reel Application For Unconnected Wires
UPC 786209907387

Packages

1 - UNIT - 1