Abbotsford
CAB10STRRPVUBLK300

SONECABLE 12009956 RPVU 10-19 Cu XLPE2K BLK 300m

Price $3.0432 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:12009956

Description

RPVU90 cables offer exceptional performance, easy installation and long-term reliability for DC and AC connections. They link photovoltaic panels on rooftops or solar farms, and also connect them to the array box (if one exists), and to the inverter which transforms DC solar energy into usable AC electricity. These cables have a wet and dry temperature rating of 90 Degrees C, marked -40 Degrees C, are UV resistant, may be direct buried, and are certified as CSA type RPVU90. Nexans RPVU90 cables may be installed indoors or outdoors, in raceways and conduits, both above and below ground, and may be direct buried. Direct buried installations must comply with CE Code Rules 12-012 and 4-004. They are 90ÂșC, 2 kV rated, and suitable for use in a photovoltaic system.

Packages

300 - UNIT - (300)