3311 Mount Lehman Road
Abbotsford (BC), V4X2M9
Tel: 604-607-7377
Toll free:
Fax:
Contact: Carolyn Renholm
Email: Carolyn.Renholm@gescan.com
Monday: 06:30 - 16:30
Tuesday: 06:30 - 16:30
Wednesday: 06:30 - 16:30
Thursday: 06:30 - 16:30
Friday: 06:30 - 16:30
Saturday: 00:00 - 00:00
Feedback
Fuse AJT - Class J - Time-delay 600VAC 400VDC 20A Ferrule SmartSpot® Amp-Trap 2000®