Abbotsford
MIL48731501

MILWAUKEE 48-73-1501 BOLT™ 4PT White Safety Helmet - Type 2, Class E

Price $132.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1501

Description

The BOLT™ Type 2, Class E Non-Vented Safety Helmets deliver you better protection and more comfort. These safety helmets offer protection from top and side impacts. As part of the BOLT™ system, these helmets allow you to easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five-point adjustable buckle chin strap for better security. These safety helmets are both CSA Z94.1 and ANSI/ISEA Z89.1 Type 2 certified and customizable by adding your logo. The helmets include a MILWAUKEE® BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT™ Marker Clip allows for easy access to pens and markers.


Protects Side and Top Impact

Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories

Comfortable Padded Suspension

Comfortable Fit - 5 Point Adjustable Chin Strap

Adjustable swinging ratchet - better comfort

Machine washable sweat band, helmet liner and chin strap

Includes a BOLT™ Headlamp Mount that works with most headlamps

Includes a BOLT™ Marker Clip for easy access to pens and markers

CSA Z94.1 and ANSI/ISEA Z89.1 Type 2 Class E

Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), & 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) & 4.2.4 (Effectiveness) of EN12492:2013

Packages

1 - UNIT - 1