Abbotsford
WAG873332000200

WAGO 873-332/000-200 2-Pole 873 Series Luminaire Disconnect Connector, Yellow

Price $654.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:873-332/000-200

Description

Luminaire disconnect connector, 873 Series, yellow.Fault-free electrical installations are guaranteed with this luminaire disconnect connector (item number 873-332/000-200). Ensure that the strip lengths are between 9 and 10 mm when connecting conductors to this luminaire disconnect connector. This product features conductor terminals and utilizes PUSH WIRE®. Our PUSH WIRE® connection offers a simple and reliable solution for connecting solid conductors. The item's dimensions are (13 x 10 x 39.7) mm (width x height x depth). Depending on the type of conductor, this luminaire disconnect connector is ideal for conductor cross sections ranging from 0.34 mm² to 0.75 mm².

Packages

1 - UNIT - 1