Abbotsford
CSPAHW1812SFCRT12

ABB AHW1812SFCRT12 AL COV 18X12W SOL FLANGED RT 12R

Price $555.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHW1812SFCRT12
Country of origin:Canada

Description

Aluminum H-style 18 inches side rail height 12 inches width solid flanged cover horizontal reducing tee 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type Solid covers
Dimensions 12 in W x 18 in H UPC 626490506084

Packages

1 - UNIT - 1