Abbotsford
CSPNMM6V1245VO24

ABB NM-M6V1245VO24 NON-METALLIC VERT. OUTSIDE 45 DEG

Price $5,446.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-M6V1245VO24

Description

Nonmetallic mitered 6 inches height fitting in vinyl ester resin 12 inches width 45 degree vertical outside bend 24 inches radius

Specifications

Brand Name Cable Tray Type Nonmetallic
Material Vinyl ester resin Standards CSA
Application For use in harsh environment UPC 753554053403

Packages

1 - UNIT - 1