Abbotsford
CSPSHF606LVTD12

ABB SHF606LVTD12 HDG 6INW 6IND VTD 12INRAD

Price $2,800.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHF606LVTD12
Country of origin:Canada

Description

Hot-dipped galvanized steel fitting 6 inches side rail height 6 inches width ladder vertical tee down 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Hot-Dip Galvanize
UPC 785055097211

Packages

1 - UNIT - 1