Abbotsford
CSPSH1306V3

ABB SH1306V-3 Cable Tray Ladder Series 1, Straight Section, Perforated Profile, Ventilated Steel 3 m Lx 6 in Wx 3-5/8 in H

Price $806.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1306V-3
Country of origin:Canada

Description

Ladder, ventilated and solid trough, 3-5/8 inch straight sections, Steel cable tray. Withstands load up to 200 lb/ft.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Series 1, Straight Section, Perforated Profile, Ventilated Length 3 m
Width 6 in Height 3-5/8 in
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055199847

Packages

1 - UNIT - 1