Abbotsford
CSPCH118325EG

ABB CH118-325EG Superstrut® Cable Clamp Heavy Duty 2-3/4 - 3-1/4 in Steel

Price $10.6039 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-325EG
Country of origin:Canada

Description

SUPERSTRUT® Heavy duty cable clamp features one-piece construction and installs directly over conduit for easy installation. No twisting required to install.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Clamping Range 2-3/4 - 3-1/4 in Mounting U-Profile
Material Steel Color/Finish Electro Galvanized
Includes Galvanic/Electrolytic Zinc Plated Steel Screw Application For Metal Framing
UPC 786210085999

Packages

1 - UNIT - 1