ABB 5256GR Liquidtight Grounding Connector 90°
Description
Liquidtight flexible metal conduit 90° angle grounding fitting.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
| Type | 90° | Trade Size | 1-1/2 in |
| Material | Malleable Iron | Color/Finish | Electro Zinc Plated/Chromate Coated |
| Throat Type | Non-Insulated | Thread Type | NPT |
| Standards | UL E3060, CSA Certified | Application | Used to Positively Bond Conduit to Box or Enclosure |
| UPC | 786210896199 |
Packages
| 1 - UNIT - 1 |