Abbotsford
TAB5347HT

ABB 5347-HT Liquidtight Connector 45°, Insulated, High Temperature

Price $261.3058 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5347-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Insulated, High Temperature Trade Size 2 in
Connection NPT Thread Length 22.22 mm
Material Malleable Iron Color/Finish Zinc Plating/Clear Chromate
Series/Model 5300-HT Temperature Rating 0 - 150 °C
For Use With Liquidtight Flexible Metal Conduit Packaging Quantity 1/Inner, 5/Outer
Standards UL 514B Listed in File Number E23018, CSA C22.2, No. 18.3 Certified in File Number, IEC/EN 61386-1, -23, EU DoC: EC-012-7191, RoHS Compliant, Federal Specification A-A 50552, Federal Specification H-28 UPC 786210910390

Packages

5 - UNIT - (5)