Abbotsford
TAB5345HT

ABB 5345-HT Liquidtight Connector High Temperature, 45°

Price $126.2443 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5345-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type High Temperature, 45° Trade Size 1-1/4 in
Connection Screw Diameter 2-9/32 in
Thread Length 13/16 in Material Malleable Iron
Color/Finish Electro Zinc Plated/Chromate Coating Throat Type Insulated
Thread Type NPT Temperature Rating 150 °C
Packaging Quantity 5 Piece Standards UL 94V-2
Application To Positively Bond Conduit to Box or Enclosure UPC 786210910338

Packages

25 - UNIT - (25)