Description
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90°, Insulated | Trade Size | 1/2 in |
| Connection | Threaded | Diameter | 1-3/8 in |
| Material | Malleable Iron | Color/Finish | Electro Zinc-Plated/Chromate-Coating |
| Thread Type | NPT | Includes | Locknut |
| Packaging Quantity | 25/Pack | Standards | UL Listed in File Number E23018, CSA Certified |
| Application | For Use Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture | UPC | 786210357836 |
Packages
| 50 - UNIT - (50) |