Abbotsford
FESESK1414

FESTO INC 151521 ESK-1/4-1/4 double nipple

Price $11.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:151521

Description

double nipple ESK-1/4-1/4 For angular compensation Pneumatic connection, port 1=R1/4, Pneumatic connection, port 2=R1/4, Materials note=Conforms to RoHS, Material double nipple=Brass

Specifications

Brand Name Festo Item Name Double Nipple
Trade Size R1/4 x R1/4 Thread Length 12 mm
Length 34 mm Material Brass
Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1