Abbotsford
TAB1227AL

ABB 1227AL Bushing 2 in Aluminum Body, Nylon Insulator

Price $68.2620 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1227AL

Description

Insulated throat fitting made of aluminium. 2-11/16 inch diameter, 7/8 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 2 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 2-11/16 in L x 7/8 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210801810

Packages

1 - UNIT - 1