Description
Threaded reducer made of aluminium. Reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
| Brand Name | ABB | Item Name | Reducer |
| Type | Threaded Reducer | Connection Size | 1/2 - 3/8 in |
| Connection Type | Threaded | Material | Aluminum |
| For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
| Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210801360 |
Packages
| 1 - UNIT - 1 |