Abbotsford
UNVIPC3608SBADF16KMI0

UNIVIEW 8MP HD Wide Angle Intelligent IR Fixed Eyeball Network Camera

Price $487.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC3608SB-ADF16KM-I0

Description

FEATURES:• High quality image with 8MP, 1/2.7"CMOS• sensor• 8MP (3840*2160) @30/25fps; 5MP (3072*1728)@30/25fps; 4MP(2560*1440) @30/25fps; 2MP (1920*1080) @30/25fps;• Wide Angle technology realize the horizontal viewing angle of 180°• The dewarp level can be configured in the range of 1-9• Ultra 265, H.265, H.264, MJPEG• Smart intrusion prevention, include cross line, intrusion, enter area, leave area detection• Based on target classification, smart intrusion prevention significantly reduce false alarm caused by leaves, birds and lights etc., accurately focus on human and, motor vehicle and non-motor vehicle• 120dB true WDR technology enables clear image in strong light scene• Auto Scene Match (ASM)(Only WDR)• Built-in Mic• Smart IR, up to 20m (66ft) IR distance• IP67 protection• IK10 vandal resistant

Specifications

Brand Name unv Item Name Network Camera
Type Fixed Turret, IR, Omni View Camera Resolution 3840 x 2160 Main Stream, 1280 x 720 Sub Stream, 720 x 576 Third Stream
Camera Voltage 12 VDC Focal Length 1.68 mm
Series PRIME I Cable Type 5.5 mm Dia Coaxial
Camera Size 8 MP Lens Type Fixed
Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A Hard Drive Size 512 GB
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1