Description
FEATURES:• High quality image with 5MP, 1/2.8"CMOS sensor• 5MP (2592*1944):@ 30/25fps• Ultra 265, H.265, H.264, MJPEG• 120dB true WDR technology enables clear image in strong light scene• Built-in 2 Mic, Supports the detection of sounds over longer distances• Alarm:1 in/1 out, Audio: 1 in/1 out• Smart IR, up to 10m (33ft) IR distance• Supports 512 G Micro SD card• IK10 vandal resistant• IP66 protection• Support PoE power supply
Specifications
| Brand Name | unv | Item Name | Network Camera |
| Type | Fisheye, Fixed Dome | Cable Type | 5.5 mm Dia Coaxial |
| Camera Size | 5 MP | Camera Resolution | 2592 x 1944 Main Stream, 1920 x 1080 Sub Stream, 720 x 576 Third Stream |
| Camera Voltage | 12 VDC | Lens Type | Fixed |
| Focal Length | 1.4 mm | Format | Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A |
| Hard Drive Size | 256 GB | Standards | CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed |
| Application | For Outdoor |
Packages
| 1 - UNIT - 1 |