Abbotsford
BURUC4W28

HUBBELL UC4W28 UC4W28

Price $113.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UC4W28

Description

CU Parallel Groove Clamp accommodates large number of CU Conductors, Conductor: 4 Sol. - 4/0 Str. (Either Groove).


Type UC connector accommodates large range of conductors in either groove, reducing inventory requirements

Interlocking finger design provides firm grip with maximum contact length

High strength, corrosion resistant silicon bronze hardware

Specifications

Brand Name Burndy Sub Brand Tapit™
Type Zero-Force Touch Button Accessory Conductor Size 1 AWG
Material High Conductivity Copper Alloy Standards RoHS Compatible with Exemption
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810012888

Packages

1 - UNIT - 1