Abbotsford
racf64500

RACK-A-TIERS F64500 #8 x 1/2 in Philip Wafer Head Tek Screw

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F64500

Description

PHILLIPS WAFER HEAD CAMTAPS

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Tek Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement Imperial Thread Diameter #8
Thread Pitch Screw Length 1/2 in
Head Type Phillips Wafer Material Steel
Finish Metal Packaging Quantity 500/Pack
UPC 625912645004

Packages

1 - UNIT - 1
Customers who bought this item also bought