Abbotsford
FESNPQHDG18Q6P10

FESTO INC 578339 NPQH-D-G18-Q6-P10 push-in fitting

Price $6.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578339

Description

push-in fitting NPQH-D-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 6 mm
Length 19.5 mm Connection MNPT x Tube
Diameter 4 mm Thread Length 5 mm
Material Brass Color/Finish Nickel-Plated
Thread Size G1/8 Temperature Rating 0 - 150 °C
Pressure Rating -13.7 to 290 lb/in² Packaging Quantity 10/Pack
Standards ISO 14644-1, VDMA24364-B1/B2-L, ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)