Abbotsford
FESQB38H14U

FESTO INC 564817 QB-3/8H-1/4-U push-in connector

Price $8.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564817

Description

push-in connector QB-3/8H-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,22 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector with External Hexagon
Type Standard, Straight Trade Size 3/8 x 1/4 in
Length 1.89 in Connection Push-In x Tube
Diameter 5.588 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)