Abbotsford
FESQBL12TU

FESTO INC 564765 QBL-1/2T-U push-in L-connector

Price $11.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564765

Description

push-in L-connector QBL-1/2T-U Size=Standard, Nominal size=0,354 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In L-Connector
Type Standard Trade Size 1/2 x 1/2 in
Length 1.189 in Connection Tube x Tube
Diameter 0.354 in Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

5 - UNIT - (5)