FESTO INC 564823 QBY-3/8T-1/4-U push-in Y-connector
Description
push-in Y-connector QBY-3/8T-1/4-U reducing. Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Y-Connector |
| Connection Size | 3/8 x 1/4 in | Connection Type | Tube x Tube |
| Material | PBT | Color | Gray |
| Type | Reducing, Standard | Dimensions | 5.004 mm dia x 1.697 in L |
| Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III |
Packages
| 10 - UNIT - (10) |