Abbotsford
FESQS184I

FESTO INC 153012 QS-1/8-4-I push-in fitting

Price $3.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153012

Description

push-in fitting QS-1/8-4-I male thread with internal hexagon socket. Size=Standard, Nominal size=2,6 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 4 mm
Length 20 mm Connection MNPT x Tube
Diameter 2.6 mm Thread Length 8 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size R1/8 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)