Description
push-in fitting QS-M5-1/4-I-U-M male thread with internal hexagon socket. Size=Standard, Nominal size=0,102 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=1
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with Internal Hexagon |
| Type | Standard, Straight | Dimensions | 2.591 mm dia |
| Material | Brass | Size | M5 x 1/4 in |
| Connection | MNPT x Tube | Pressure Rating | -13.775 to 145 lb/in² |
| Temperature Rating | 0 - 60 °C | Finish | Gray/Nickel-Plated |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |