Abbotsford
STLRWF0751W

STELPRO RWF0751W Pulsair™ Wall Fan Heater Electric 750 W, 1 PH, 120 V

Price $274.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWF0751W
Documents Documents
Country of origin:Canada

Description

The Pulsair's appeal rests on a combination of factors, including its flexible installation options. Whether it is recessed or wall mounted, placed vertically or horizontally, it will generate instant heat. The unit is suitable for any residential or commercial room and is so slim that it can be recessed into a wall as shallow as 2.5 inches.


Very quiet

Multiple installation options (recessed, surface mounted, horizontal or vertical)

Instant heat nickel-chromium alloy element

Adapts to different needs available in several voltages

Specifications

Brand Name Stelpro Sub Brand Pulsair™
Item Name Wall Fan Heater Type Electric
Voltage Rating 120 V Frequency Rating 50/60 Hz
Phase 1 Series/Model RWF
Wattage 750 W Flow Rate 40 ft³/min
Temperature Range 121 °F Housing Material Steel
Color/Finish White/Epoxy Polyester Powder Coated Mounting Type Wall
Dimensions 3-3/16 in L x 8-11/16 in W x 17-1/8 in H Weight 6
Standards CSA Certified Application For Residential, Hallway, Bathroom, Locker Room, Office
UPC 626296002360

Packages

1 - UNIT - 1