Description
4ft Smart Bluetooth Mesh LED Strip with PIR Motion Sensor 5985lm Maximum 45W Max Tunable White 30K-50K 120-347V Genio.
Specifications
| Brand Name | Stanpro | Item Name | Smart LED Strip Light with PIR Motion Sensor |
| Type | Dimmable | Voltage Rating | 120 - 347 V |
| Fixture Wattage | 45 W | Lamp Type | LED |
| Amperage Rating | 0.375 - 0.13 A | Lighting Technology | Integrated Bluetooth® Mesh |
| Average Life | 156000 hr | Color Temperature | 3000 - 5000 K |
| Color Rendering Index (CRI) | 80+ | Lens Type | Frosted PMMA |
| Lumens | 5985 lm | Mounting Type | Row, Surface, Suspended |
| Housing Material | Steel | Housing Finish | Semi-Gloss White Powder-Painted |
| Dimensions | 47.375 in L | Standards | Damp Location Rated, DLC Listed, DLCPremium Listed, FCC Approved, UL Listed |
| UPC | 069549027558 |
Packages
| 1 - UNIT - 1 |