Abbotsford
DIFSLCOB3IN1624V3000

DIFFUSION LIGHTING 16ft 24V 3000K SL-COB3 Indoor Diffusion LED Ribbon

Price $125.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL-COB3-IN-16-24V-3000

Description

Diffusion SL3-Indoor is a flexible 8mm wide linear LED strip. It is available in 16' and 100' as well as custom cuts, which can be cut every 6 LEDs (50mm or 2").

Specifications

Voltage Rating 24 VDC Average Life 50,000 hrs
Color Temperature 3000K Color Rendering Index (CRI) 91 + CRI

Packages

1 - UNIT - 1