Description
Heavy duty non-fusible switch. 30 A, 240 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 14 to 8 KCMIL (copper) and 12 to 8 KCMIL (aluminium) wire range. 5 HP at 600 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Non-Fusible, Heavy-Duty |
| Voltage Rating | 240 VAC | Amperage Rating | 30 A |
| Phase | 1 | Number of Poles | 3 |
| Number of Wires | 3 | Wire Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
| Series/Model | TH | Frequency Rating | 50/60 Hz |
| Mounting Type | 3-Point/Self-Leveling | NEMA Rating | NEMA 1 |
| Temperature Rating | 60/75 °C | Dimensions | 6.3 in W x 3.3 in D x 10.3 in H |
| Standards | Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) | Application | For Commercial and Industrial Applications |
| UPC | 783164011289 |
Packages
| 1 - UNIT - 1 |