Abbotsford
HOFEGBB2

HOFFMAN EGBB2 GROUND BUSS 12 POSITION

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGBB2
Documents Documents

Description

Ground Buss is a copper bar providing wiring tie points within the cabinets. This ComLine Ground Buss 12-position, EGBB2 item finish Brushed with a material of Copper.


The Ground Buss is a copper bar that features wiring tie points within the cabinet, providing a central grounding point

It mounts on studs provided on the cabinet side

Tie-point spacing is 3/4-in. pair-to-pair and 5/8-in. across each pair

The ground studs are 1/4-20 x .75-in. on 3/4-in. centers

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Networking Accessories Material Copper
Finish Brushed Application Datacom and Telecom Equipment
UPC 783510171247

Packages

1 - UNIT - 1