Abbotsford
GEDTLM1212CCU

ABB TLM1212CCU 125Amp 120/240VAC 1 Phase 24 Circuit 3 Wire General Electric PowerMark Gold™ Standard Convertible Load Center, Flush/Surface

Price $470.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLM1212CCU

Description

PowerMark™ Residential load center for main lugs convertible to main breaker. 125 A, 120/240 VAC. Total 1-pole space for 1 inch is 14 and 1/2 inch is 20. Combination/flush surface front type. Top bottom feed type. 6 to 2/0 (copper-aluminium) AWG/KCMIL main wire size. Suitable for use as service entrance equipment when Installed in accordance with the national electrical code. 22kAIC RMS symmetrical, except where noted. 6 to 42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Type Combination
Number of Circuits 14 Number of Spaces 24
Voltage Rating 120/240 VAC Amperage Rating 125 A
Interrupt Rating 65 kA Phase 1
Mounting Type Flush/Surface/Plug-In Series/Model TLM
Breaker Type Main Lug Wiring Configuration 3-Wire
Conductor Size 6-2/0 AWG NEMA Configuration NEMA 1
Dimensions 17-3/4 in L x 16 in W x 4-3/4 in H UPC 783164112313

Packages

1 - UNIT - 1