Description
Plug-In CO Alarm with Battery Backup & Backlit Digital Display offers quick, no-wiring setup and begins monitoring as soon as it's connected to a standard outlet. Its compact design and clear digital readout make it easy to check CO levels at a glance.
Specifications
| Item Name | CO7P01DA BRK Plug-In Carbon Monoxide Alarm with Battery Backup & backlit Digital Display | Type | Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | CO7P01DA |
| Loudness | 85dB at 10 feet | Color | White |
| Dimensions | 2.9 in (L) x 4.9 in (W) x 3.4 in (H) | Warranty | 7 Year Limited |
| Includes | CO Alarm; Mounting Hardware; 9V Battery; User's Manual | Standards | Listed to CSA 6.19-01 Standard |
Packages
| 12 - UNIT - (12) |