Abbotsford
MIL48738512

MILWAUKEE 48-73-8512 Lightweight Work Glove With Flexible Cuff - L

Price $24.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8512

Description

The MILWAUKEE® Lightweight Work Glove with Flexible Cuff is designed with a breathable lining for all-day comfort. This glove features a built-in terry cloth material to wipe away sweat. With Smartswipe™ knuckle, this allows for the use of touch screens. A reinforced thumb seam provides enhanced durability in high wear areas and the elastic cuff ensures the glove remains comfortable enough to wear all day.


Breathable Lining

Built-In Terry Cloth Sweat Wipe

Flexible Cuff

Smartswipe™ Knuckle

Reinforced Thumb Saddle

Specifications

Brand Name Milwaukee Tool Material Synthetic Leather
Color Black,Red UPC 045242884919

Packages

6 - UNIT - (6)